
Circuit Breaker, UBIA Type B Series, 15 to 20A, 2x1 Pole, 240V AC
Mfr # VPKWB1520
Zoro # G405641782
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Series
UBIA Type B
Number of Poles
2x1
AC Voltage Rating
240V AC
Circuit Breaker Type
Duplex
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPKWB1520
Zoro #
G405641782
UPC #
94925008326
Country of Origin
Mexico
Details
Item
Circuit Breaker
Series
UBIA Type B
Amps
15 to 20A
Number of Poles
2x1
AC Voltage Rating
240V AC
Circuit Breaker Type
Duplex
DC Voltage Rating
Not Rated
Description
Wadsworth vpkwb1520 circuit breaker type b twin 1-pole 15a/20a clamshell packaged the wadsworth 15-amp 1 in. Duplex single-pole type b ubi circuit breaker is a space-saver twin-pole breaker with a maximum load of 240-volt. The breaker is designed for use with typical applications up to 1,800-watt such as kitchen circuits, branch circuits, wall receptacles, electric motors, attic fans and garbage disposals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.