
Circuit Breaker, UBIA Type B Series, 20A, 2x1 Pole, 240V AC
Mfr # VPKWB2020
Zoro # G205641753
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Series
UBIA Type B
Number of Poles
2x1
AC Voltage Rating
240V AC
Circuit Breaker Type
Duplex
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPKWB2020
Zoro #
G205641753
UPC #
94925008258
Country of Origin
Mexico
Details
Item
Circuit Breaker
Series
UBIA Type B
Amps
20A
Number of Poles
2x1
AC Voltage Rating
240V AC
Circuit Breaker Type
Duplex
DC Voltage Rating
Not Rated
Description
Wadsworth vpkwb2020 circuit breaker type b twin 1-pole 20a/20a clamshell packaged the wadsworth 20-amp 1 in. Duplex single-pole type b ubi circuit breaker is suitable for use in a wadsworth load center using a copper with ground wire (not included). The breaker provides 2 circuits in the space of 1 and has a maximum load of 240-volt. This twin breaker is for use in typical applications, such as kitchen circuits, branch circuits, wall receptacles, electric heaters, electric motors, dishwashers, refrigerators, freezers and washing machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.