Circuit Breaker, UBIF Series, 30A, 1 Pole, 120V AC, 10kA

  • Mfr # 1318484

  • Zoro # G510609424


product price:  $48.15
/ea

Key Features

Series
UBIF
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318484
Zoro #
G510609424
UPC #
094925006094
Country of Origin
China

Dimensions

Width
1 in
Depth
2.55 in
Height
3.36 in

Details

Item
Circuit Breaker
Series
UBIF
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.