Circuit Breaker, UBIF Thin Series, 20A, 1 Pole, 120V AC, 10kA
- Mfr # VPKUBIF020N
- Zoro # G507904723
product price:Â
$
40.55
/ea
Sold in multiples of 6 for
$243.30
Key Features
Series
UBIF Thin
Amps
20 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPKUBIF020N
- Zoro #
- G507904723
- UPC #
- 94925006018
- Country of Origin
- China
- Item
- Circuit Breaker
- Series
- UBIF Thin
- Amps
- 20 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- DC Voltage Rating
- Not Rated
Dimensions
- Width
- 0.5 in
- Depth
- 2.55 in
- Height
- 3.36 in
Description
20A120V Single Pole FPE Suitable Replacement Circuit Breaker, 12 Per Pole Thin Type, Conforms To UL Standard 489 For Use Only In Federal Pacific Load Centers, Clam Shell Packaged
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.