This item is Discontinued.

Connecticut Electric Circuit Breaker, UBIF Thin Series, 30A, 2 Pole, 120/240V AC, 10kA VPKUBIF0230N

Circuit Breaker, UBIF Thin Series, 30A, 2 Pole, 120/240V AC, 10kA (Discontinued)

  • Mfr # VPKUBIF0230N
  • Zoro # G805641801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPKUBIF0230N
Zoro #
G805641801
UPC #
94925006049
Country of Origin
China

Dimensions

Width
1 in
Depth
2.55 in
Height
3.36 in
Size
1"

Details

Item
Circuit Breaker
Series
UBIF Thin
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Special Features
Thin Series, Type NC, Plug In

Description

Connecticut electric vpkubif0230n circuit breaker type ubif thin 2-pole 30a clamshell packaged connecticut electric replacement circuit breaker for federal pacific electric type nc (thin) breakers. Classified and approved for use in federal pacific load centers. Etl listed. 10,000 aic. 2-pole, 30a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.