
Circuit Breaker, UBIP Series, 30A, 1 Pole, 120V AC, 10kA (Discontinued)
- Mfr # VPKUBIP130
- Zoro # G805641740
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPKUBIP130
Zoro #
G805641740
UPC #
94925004021
Country of Origin
China
Dimensions
Width
1.5 in
Depth
2.9 in
Height
1.81 in
Details
Item
Circuit Breaker
Series
UBIP
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Description
Connecticut electric vpkubip130 circuit breaker type ubip 1-pole 30a clamshell packaged connecticut electric replacement circuit breaker for pushmatic circuit breakers. Classified for use in pushmatic and bulldog load centers. Etl listed. 10,000 aic. 1-pole, 30a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.