Circuit Breaker, UBIP Series, 50A, 2 Pole, 120/240V AC, 10kA

  • Mfr # 6967392

  • Zoro # G703920947


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Series
UBIP
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6967392
Zoro #
G703920947
UPC #
-
Country of Origin
China

Dimensions

Width
1-1/2 in
Depth
3.53 in
Height
3.81 in

Details

Item
Circuit Breaker
Series
UBIP
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

Hacr, swd rated. For ite pushmatic load centers. Requires a 1.5 in. Space. 120/240 volt, 10,000 aic.

Features
  • Bolt-on - Double pole
  • Type ubip
  • Amp rating - 50a
  • Item weight - 0.37 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.