Circuit Breaker, UBIP Series, 60A, 2 Pole, 120/240V AC, 10kA

  • Mfr # 387126

  • Zoro # G510663051


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Series
UBIP
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
387126
Zoro #
G510663051
UPC #
94925004090
Country of Origin
United States

Dimensions

Width
1-1/2 in
Depth
3.53 in
Height
3.81 in

Details

Item
Circuit Breaker
Series
UBIP
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products