This item is Discontinued.

Connecticut Electric Circuit Breaker, UBIZ Thin Series, 30/30A, 2x1 Pole, 120V AC, 10kA VPKUBIZ3030

Circuit Breaker, UBIZ Thin Series, 30/30A, 2x1 Pole, 120V AC, 10kA (Discontinued)

  • Mfr # VPKUBIZ3030
  • Zoro # G505641569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPKUBIZ3030
Zoro #
G505641569
UPC #
94925003154
Country of Origin
China

Dimensions

Width
0.75 in
Depth
2.53 in
Height
4.81 in

Details

Item
Circuit Breaker
Series
UBIZ Thin
Amps
30/30A
Number of Poles
2x1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

Zinsco vpkubiz3030 replacement circuit breaker type ubiz r3830 twin 1-pole 30a clamshell pkg zinsco circuit breaker by connecticut electric type ubiz. For use in zinsco load centers that accept type r circuit breakers. Etl listed. 10,000 aic 1-pole twin 30a/30a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.