
Circuit Breaker, Zinsco Series, 50A, 2 Pole, 120/240V AC, 10kA
Mfr # UBIZ250B
Zoro # G7596557
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Series
Zinsco
AC Voltage Rating
120/240V AC
Phase
1
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UBIZ250B
Zoro #
G7596557
UPC #
-
Country of Origin
China
Dimensions
Width
1-1/2 in
Depth
2.53 in
Height
4.81 in
Details
Item
Circuit Breaker
Series
Zinsco
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Phase
1
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
For Use With
Zinsco Load Centers
Terminal Connection
Lug
Circuit Breaker Type
Standard
Instantaneous Trip
No
Trip Type
Thermal
Circuit Breaker Actuator
Toggle
Standards
ETL listed
Description
New Zinsco Bolt-On Thick 50 Amp 2 in. 2-Pole UBI Type QCB Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.