Shop CONNECTICUT ELECTRIC
See all product information
Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 1 Outlets, L14-30R, Black/Yellow, Nylon, 10 ft
Mfr # HEPC3010
Zoro # G713362935
product price:Â $39.59
/eaKey Features
Trade Designation
Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L14-30P
Receptacle Configuration
L14-30R
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HEPC3010
Zoro #
G713362935
UPC #
94925004885
Country of Origin
China
Dimensions
Wire Size
10 AWG
Cord Length
10 ft
Details
Item
Extension Cord
Trade Designation
Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L14-30P
Receptacle Configuration
L14-30R
Jacket Material
Nylon
Jacket Color
Black/Yellow
Power Indicator
No
Voltage
125/250V AC
Max. Amps
30A
Standards
UL Listed
Description
- L13-40 30 Amp 10 ft Cord
- 4 Prong Plug
- Cold Weather Rated
- Indoor/Outdoor
- 30 Amps, 10 Feet, 4 Prong, L14-30
- NEMA 14-30P Plug Configuration
- NEMA 14-30R Receptacle Configuration
- 10 Wire Gauge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.