Shop CONNECTICUT ELECTRIC
See all product information
Create Account
Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 1 Outlets, L14-30R, Black/Yellow, Nylon, 50 ft
- Mfr # HEPC3050
- Zoro # G413362945
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L14-30P
Receptacle Configuration
L14-30R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HEPC3050
- Zoro #
- G413362945
- UPC #
- 94925004854
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L14-30P
- Receptacle Configuration
- L14-30R
- Jacket Material
- Nylon
- Jacket Color
- Black/Yellow
- Power Indicator
- No
- Voltage
- 125V AC, 250V AC
- Max. Amps
- 30 A
- Standards
- UL Listed
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 50 ft
Description
- L13-40 30 Amp 50 ft Cord
- 4 Prong Plug
- Cold Weather Rated
- Indoor/Outdoor
- 30 Amps, 50 Feet, 4 Prong, L14-30
- NEMA 14-30P Plug Configuration
- NEMA 14-30R Receptacle Configuration
- 10 Wire Gauge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.