Cold Weather Extension Cord, 6 AWG, Indoor/Outdoor, 1 Outlets, SS2-50R, Black/Yellow, Nylon, 14-50P
- Mfr # HEPC5025
- Zoro # G613362936
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
14-50P
Receptacle Configuration
SS2-50R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HEPC5025
- Zoro #
- G613362936
- UPC #
- 94925004908
- Country of Origin
- China
Dimensions
- Wire Size
- 6 AWG
- Cord Length
- 25 ft
Details
- Item
- Extension Cord
- Trade Designation
- Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 14-50P
- Receptacle Configuration
- SS2-50R
- Jacket Material
- Nylon
- Jacket Color
- Black/Yellow
- Power Indicator
- No
- Max. Amps
- 50 A
Description
- 14-50P 50 Amp 25 ft Cord
- 4 Prong Plug
- Cold Weather Rated
- Indoor/Outdoor
- 50 Amps, 25 Feet, 4 Prong, NEMA 14-50P to CS6364 (twist lock).
- NEMA 14-30P Plug Configuration
- CS6364 (NEMA SS2-50R) Receptacle Configuration
- 6 Wire Gauge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.