Miniature Circuit Breaker, QD Series, 20A, 2 Pole, 10kA

  • Mfr # ITED220

  • Zoro # G905641626


product price: $51.59
/ea

Key Features

Series
QD
Amps
20A
Number of Poles
2
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITED220
Zoro #
G905641626
UPC #
783643244429
Country of Origin
Mexico

Dimensions

Width
3 in
Height
1 in
Size
1.5"

Details

Item
Miniature Circuit Breaker
Series
QD
Amps
20A
Number of Poles
2
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Replaces
Square D Type QO
Special Features
Classified, Type QD

Description

Siemens ited220 classified circuit breaker type qd replacement for square d type qo 2-pole 20a siemens classified circuit breaker type qd by siemens energy and automation. Replacement for square d type qo. For use in square d load centers that accept type qo circuit breakers. Ul listed. 10,000 aic. 2-pole, 20a. Square d is a registered trade mark of schneider electric.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.