Shop CONNECTICUT ELECTRIC

STW Extension Cord, 6 AWG, 8 AWG, Indoor/Outdoor, 6/3, 8/1, 1 Outlets, 14-50R, Black/Blue, Nylon

  • Mfr # HEPC5050PGH

  • Zoro # G513362944


product price:  $357.57
/ea
Free Shipping & Returns

Key Features

Trade Designation
STW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
14-50P
Jacket Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HEPC5050PGH
Zoro #
G513362944
UPC #
94925008357
Country of Origin
China

Dimensions

Wire Size
6 AWG, 8 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
STW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
14-50P
Receptacle Configuration
14-50R
Jacket Material
Nylon
Jacket Color
Black/Blue
Power Indicator
No
Gauge/Conductor
6/3, 8/1
Number of Conductors
3, 1
Voltage
125/250V AC
Max. Amps
50A
Standards
ETL Listed

Description

  • 50A 50 ft Powergrip RV Cord
  • 4 Prong Plug, Flexible, Grounded, Water Resistant
  • Cold Weather Rated, Fire Resistant, Oil Resistant, Water Resistant
  • Indoor/Outdoor
  • 50-Foot 50-Amp RV/EV Power Cord 14-50P to 14-50R
  • 14-50P Plug Configuration
  • 14-50R Receptacle Configuration
  • 6/3+8/1 Wire Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.