Zoro Homepage

Circuit Breaker, QT Series, 40A, 2 Pole, 120V AC, 10kA

  • Mfr # VPKICBQ240

  • Zoro # G707904493


product price: $40.45
/ea
Sold in multiples of 3 for $121.35

Key Features

Series
QT
Amps
40A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPKICBQ240
Zoro #
G707904493
UPC #
94925007053
Country of Origin
United States

Dimensions

Width
1 in
Depth
2.5 in
Height
3.06 in

Details

Item
Circuit Breaker
Series
QT
Amps
40A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Interchangeable
DC Voltage Rating
Not Rated

Description

40A, Double Pole Interchangeable Circuit Breaker, 240V, Clam Shell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.