Zoro Homepage

Magnetic Tiles Pastel Ball Run Pack, 106-Piece Set

  • Mfr # CT-P-00106-BR

  • Zoro # G521734412


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade PK+
Color
Pastel
Material
ABS Plastic, Ceramic or Neodymium Magnet, Metal
Includes
48 x ball run squares, 8 x balls, 2 x Y Shape Split Tubes, 2 x Long Stairs, 2 x S Bend Tubes, 8 x U Shaped Tubes (180 degree bend), 8 x Slide Tubes, 12 x Right Angle Tubes (90 degree bend), 6 x Long Straight Tubes, 8 x Short Straight Tubes, 2 x Bowls, Inspiration Book
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-P-00106-BR
Zoro #
G521734412
UPC #
850036293064
Country of Origin
China

Details

Recommended Grade
Grade PK+
Color
Pastel
Material
ABS Plastic, Ceramic or Neodymium Magnet, Metal
Includes
48 x ball run squares, 8 x balls, 2 x Y Shape Split Tubes, 2 x Long Stairs, 2 x S Bend Tubes, 8 x U Shaped Tubes (180 degree bend), 8 x Slide Tubes, 12 x Right Angle Tubes (90 degree bend), 6 x Long Straight Tubes, 8 x Short Straight Tubes, 2 x Bowls, Inspiration Book
Recommended Age
3+ years

Description

Enjoy the limitless potentials the 106 Piece Pastel Ball Run Pack provides! Featuring pastel connector tiles and 8 pastel wooden balls, along with our classic ball run pieces - unique exclusively designed clear fluted tubes, x2 special effect stair soundscape tubes, x2 S-bend tubes AND x2 split tubes for racing fun! This is the perfect addition to our standard CONNETIX packs and a wonderful way to explore STEAM concepts. With this open-ended Pastel Ball Run Pack, the whole family can enjoy endless ball run designs PLUS explore the limitless potentials for your ball run pieces - from sensory runs, sorting tubes, mazes, and so much more! The CONNETIX 106 Piece Pastel Ball Run Pack immerses children in a world of STEAM learning as they play, allowing them to explore concepts such as magnetic force, gravity, weight, stability, balance, design, engineering, problem-solving and so much more, all through PLAY! Designed to grow with children as play and learning develops, CONNETIX can be enjoyed by a huge range of ages and abilities. Perfect for both independent and collaborative play with friends and family, the Pastel Ball Run Pack supports the development of social-emotional skills, perseverance and resilience as children design larger scale builds, testing the limits of their imagination. Take your ball run builds to the next level by adding the Pastel Rectangle Pack and let your imagination take the lead! All tiles are made using non-toxic ABS plastic that is BPA and Phthalate free, ultrasonically sealed and ?riveted for extra safety. Recommended for and enjoyed by builders ages 3+.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.