This item is Discontinued.

Connexion L Shaped Workstation Including Assembled Pedestal Workstation, L-Shape, Ped, Slt/Sandstone, 82.9" D X 93877-59

L Shaped Workstation Including Assembled Pedestal Workstation, L-Shape, Ped, Slt/Sandstone, 82.9" D X (Discontinued)

  • Mfr # 93877-59
  • Zoro # G0732258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93877-59
Zoro #
G0732258
UPC #
063753037105
Country of Origin
Canada

Dimensions

Overall Depth
82.9"
Height
65.9"
Width
71.1"

Details

Type
L Shaped Workstation Including Assembled Pedestal
Item
Workstation,L-Shape,Ped,Slt/Sandstone
Color
Slate/Sandstone
Material
Melamine
Number of Drawers
3
Series
Connexion
Number of Pedestals
1
Top Material
Melamine

Description

Workstation,L-Shape,Ped,Slt/Sandstone

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.