
Plug Adapter, STOW, Y Adapter, 5-15/20R, L14-20P, 3 ft., Yellow
Mfr # YL1420520S
Zoro # G904949563
product price: $62.25
/eaKey Features
Type
STOW, Y Adapter
Receptacle Configuration
5-15/20R
Plug Configuration
L14-20P
Cord Length
3 ft.
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YL1420520S
Zoro #
G904949563
UPC #
883943009091
Country of Origin
China
Dimensions
Cord Length
3 ft.
Details
Item
Plug Adapter
Type
STOW, Y Adapter
Receptacle Configuration
5-15/20R
Plug Configuration
L14-20P
Color
Yellow
Gauge/Conductor
12/4
Description
Conntek yl1420520s 20-amp generator y adapter, yellow generator y adapter cord, 20a 125/250v to 15/20a 125v, stw 10/4 add stw 10/3, assembly nema l14-20p plug to nema 5-15/20rx2 connector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.