SJTW 16 AWG, Indoor, 16/3, 1 Outlets, 5-15R, White, PVC, 5-15P, 3 ft

  • Mfr # 3383635

  • Zoro # G010819972


product price:  $31.69
/ea

Key Features

Trade Designation
SJTW
Location
Indoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3383635
Zoro #
G010819972
UPC #
883943003020
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
3 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Indoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
White
Power Indicator
Yes
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
UL, cUL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.