Shop CONNTEK
See all product information
Create Account
SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 3 Outlets, 5-15R, Yellow, 5-15P, 100 ft
Mfr # 20411-100
Zoro # G604926550
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Outdoor
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20411-100
- Zoro #
- G604926550
- UPC #
- 883943009770
- Country of Origin
- China
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 100 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 3
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Color
- Yellow
- Power Indicator
- Yes
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- UL, cUL Listed
Description
Outdoor extension cord, 15a 125v, sjtw 12/3, male: nema 5-15p, u.s 3 prong plug, female connector: tri-outlets (3) nema 5-15r, blue clear with power indicator light.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.