Shop CONNTEK
See all product information
Create Account
SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, 5-15R, Red, 5-15P, 25 ft
Mfr # 20241-025
Zoro # G304926607
product price:Â
$
39.19
/ea
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20241-025
- Zoro #
- G304926607
- UPC #
- 883943009688
- Country of Origin
- China
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 25 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Color
- Red
- Power Indicator
- No
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- UL, cUL Listed
Description
Conntek 20241-025, 25' sjtw, 14/3 outdoor extension cord with nema 5-15p/r