
SJTW Locking Extension Cord, 10 AWG, 10/3, 3 Outlets, 5-15R, Yellow, L5-30P, 25 ft
Mfr # 20311-025
Zoro # G804991983
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Number of Outlets
3
Plug Configuration
L5-30P
Receptacle Configuration
5-15R
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20311-025
Zoro #
G804991983
UPC #
883943010240
Country of Origin
China
Dimensions
Wire Size
10 AWG
Cord Length
25 ft
Details
Item
Locking Extension Cord
Trade Designation
SJTW
Number of Outlets
3
Plug Configuration
L5-30P
Receptacle Configuration
5-15R
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
30A
Standards
UL, cUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.