Lightweight Ladder, 217 in, Fiberglass, 300 lb Load Capacity

  • Mfr # 17117-001

  • Zoro # G903677047


product price:  $498.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
217 in
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17117-001
Zoro #
G903677047
UPC #
-
Country of Origin
China

Dimensions

Extended Ladder Height
217 in
Step Depth
1 in
Closed Depth
10 in
Bottom Width
26 in
Closed Height
55 in
Section Length
206 in
Industry Ladder Size
17 ft
Overall Height
1.6 ft
Extension Ladder Standing Height - Maximum
14 ft
Staircase Ladder Height - Minimum
4.5 ft
Stepladder Standing Height - Maximum
4.8 ft
Extension Ladder Height - Maximum
18.1 ft
Reach Height - Maximum
11.3 ft
Stepladder Height - Maximum
7.5 ft
Staircase Ladder Height - Maximum
7.5 ft
Extension Ladder Height - Minimum
5.8 ft
Staircase Ladder Standing Height - Maximum
11.3 ft
Stepladder Height - Minimum
4.5 ft
Base Width
26 in

Details

Item
Lightweight Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
37.5 lb
Number of Steps
4
Standards
ANSI, OSHA Compliant
Rail Type
Non Conductive
Series
Conquest 2.0
Includes
Accessory Ports, Carrying Handle, TIP & GLIDE Wheels, V-Bar
Color
Green
Rung Shape
Step
Weight
38 lb
Ladder Material
Fiberglass
Step Type
Step
Load Capacity - Maximum
300 lb
Tread Type
Ribbed
Shoe Type
Slip-Resistant
Number of Configurations
6
ANSI Duty Rating
Type IA
Conductivity
Non-Conductive
Folding
Foldable

Description

Combination Ladder, Extended Ladder Height 217 in, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Closed Depth 10 in, Closed Height 55 in, Bottom Width 26 in, Rail Type Non Conductive, Series Conquest 2.0, Standards ANSI, OSHA Compliant, Includes Accessory Ports, Carrying Handle, TIP & GLIDE Wheels, V-Bar, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 37.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.