Zoro Homepage

Cable Throttle Control, 18 In Cable

  • Mfr # TCLP-18

  • Zoro # G4285662


product price: $28.79
/ea

Key Features

Cable Length (In.)
18 in
(M)NPT Size (In.)
1/8 in
Type
Cable Style Throttle Control
Fits
Engines 8 hp and Greater
Min. Pressure (PSI)
40 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCLP-18
Zoro #
G4285662
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (In.)
18 in
(M)NPT Size (In.)
1/8 in
Cable Length
18 in
Inlet Size
1/8 in
Stroke Length
1 in

Details

Item
Cable Throttle Control
Type
Cable Style Throttle Control
Fits
Engines 8 hp and Greater
Min. Pressure (PSI)
40 psi
Spring Material
Stainless Steel
Cylinder Material
Brass
Cable Material
Stainless Steel
O-Ring
Viton
Minimum Operating Temperature
-15 Degrees F
Inlet Gender
Male
Maximum Operating Temperature
400 Degrees F
O-Ring Material
Viton
Inlet Connection Type
NPT
Minimum Operating Pressure
40 psi
Maximum Operating Pressure
500 psi

Description

Cable Throttle Control, Minimum Operating Pressure 40 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Fits Engines 8 hp and Greater, Cable Length 18 in, Stroke Length 1 in, Spring Material Stainless Steel, Cable Material Stainless Steel, Cylinder Material Brass, O-Ring Material Viton, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.