Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Valve, 1200 psi, 3/8in. NPT, Brass

  • Mfr # RCL-S-HU-160-175

  • Zoro # G0069347


product price: $86.36
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure (PSI)
1,200
Inlet Size
3/8 in
Body Material
Brass
Max. Temp. (F)
350 Degrees Degrees F
Overall Length
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCL-S-HU-160-175
Zoro #
G0069347
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Overall Length
5.38 in
Overall Height
5.38 in
Length
2 1/4 in
Outlet Size
3/8 in
Exhaust Size
1/4 in

Details

Item
Pilot Valve
Max. Working Pressure (PSI)
1,200
Body Material
Brass
Max. Temp. (F)
350 Degrees Degrees F
(F)NPT Vent Outlet (In.)
1/4 in
(F)NPT Outlet (In.)
3/8 in
Spring Material
Stainless Steel
Brass Body
Y
Ball Material
Stainless Steel
Pressure Range (PSI)
20 to 1200 psi
Application
Air Compressors
Type
Unloader
Preset Setting (PSI)
160 to 175 psi
Connection Type
NPT
Inlet Gender
Female
Adjustable Pressure
Yes
Outlet Gender
Female
Maximum Operating Pressure
1,200 psi
Maximum Operating Temperature
400 Degrees F
Outlet Type
NPT
Inlet Type
NPT
Minimum Operating Pressure
1,200 psi
Minimum Preset Pressure
160 psi
Series
RCL-S
Seat Material
Brass
O-Ring Material
Viton

Description

Pilot Valve, Inlet Size 3/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Exhaust Size 1/4 in, Minimum Preset Pressure 160 psi, Maximum Operating Pressure 1,200 psi, Minimum Operating Pressure 1,200 psi, Adjustable Pressure Yes, Body Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.