Pressure Relief Valve, 75 PSI
- Zoro #: G5054165
- Mfr #: SRV187-75
$3.47
- (M)NPT Inlet (In.): 1/4 in
- Seal: Silicone
- Application: Pressurized Tank
Conrader #SRV187-75 Specifications
| |
(M)NPT Inlet (In.): 1/4 in | Seal: Silicone |
Application: Pressurized Tank | Body Material: Brass |
(F)NPT Outlet (In.): 3/16 in | Seat: Brass |
Rated CFM @ Set Pressure: 39 | Spring: Stainless Steel |
Max. Temp. (F): 400 Degrees F | Standards: ASME Boiler & Pressure Vessel Code Section VIII Division 1, CSA B51 Boiler, Pressure, Vessel, and Pressure Piping Code |
Preset Setting (PSI): 75 | Item: Pressure Relief Valve |
Valve Type: Soft Seat | Country of Origin (subject to change): United States |
Description
Pressure Relief Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, (F)NPT Outlet (In.) 3/16 in, Preset Setting (PSI) 75, 39 Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Standards ASME Boiler & Pressure Vessel Code Section VIII Division 1, CSA B51 Boiler, Pressure, Vessel, and Pressure Piping Code, Pressurized Tank
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |