Shop CONSERV
Create Account
4.3cf Compact Upright Freezer Convertible Refrigerator DOOR Freestanding 110V E-Star
- Mfr # 806885
- Zoro # G424969584
product price:Â
$
664.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806885
- Zoro #
- G424969584
- UPC #
- -
- Country of Origin
- China
Description
The Conserv FR 430 SC Convertible Upright Freezer-Refrigerator is a versatile storage solution designed to adapt to your changing needs. With its convenient convertible design, you can switch the appliance between freezer and refrigerator modes whenever needed. Whether you are storing frozen foods, preserving fresh ingredients, or creating additional storage space, the 4.3 cu. ft. capacity provides practical room for everyday essentials. Finished in fingerprint-resistant stainless steel, the FR 430 SC combines a modern appearance with easy maintenance. Its garage-ready design is built to operate reliably in temperatures ranging from 0 Degrees F to 110 Degrees F, making it suitable for a variety of locations beyond the kitchen. Use it in your garage, office, pantry, utility area, or other compact space where flexible food storage is needed. The reversible door allows you to choose the opening direction that best suits your room layout, while the flush back design helps the unit sit neatly against a wall. Four adjustable legs provide stability and allow you to level the appliance on uneven floors. A built-in drain makes manual defrosting more convenient by providing a simple way to manage melted ice and water during maintenance. Inside, two adjustable shelves give you flexibility to organize food, beverages, containers, and other items according to their size. A convenient pull-out drawer provides additional storage and helps keep smaller or frequently accessed items organized. The adaptable interior makes it easier to maximize the available 4.3 cu. ft. of storage space. Operating at a quiet 41 dB, the FR 430 SC is designed to provide dependable cooling without excessive noise, making it well suited for living spaces, offices, and other areas where a quieter appliance is preferred. Its efficient design combines practical functionality, flexible storage, and reliable performance in a compact upright format. Whether you need a dedicated freezer, an extra refrigerator, or a single appliance that can serve either purpose, the Conserv FR 430 SC gives you the flexibility to change as your storage requirements change. The combination of convertible operation, garage-ready performance, reversible door, adjustable shelving, pull-out drawer, manual-defrost drain, fingerprint-resistant stainless steel finish, and quiet operation makes it a practical choice for modern homes and workspaces. Choose the Conserv FR 430 SC for flexible, organized, and dependable cooling
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.