Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Conserve Conserve 9 Dinner Plates 9 100 Pack OFF WHITE (10212) 10212

Conserve 9 Dinner Plates 9 100 Pack OFF WHITE (10212) (Discontinued)

  • Mfr # 10212
  • Zoro # G503956214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10212
Zoro #
G503956214
UPC #
085288102127
Country of Origin
China

Dimensions

Diameter
9 in

Details

Item
Dinner Plate
Color
White

Description

If you're planning a barbecue children's party or picnic Baumgartens 9 inch disposable plates are great for salads sandwiches cake or burgers. Host a fun event while helping to reduce waste. The plates are made from sugar cane fiber by reusing the waste made from sugar cane production. The material produces sturdy heavy-duty dishware. The Conserve dishware is stiffer and absorbs less oil than traditional paper plates so your plate won't get soggy and you won't get as messy. Each plateis made from an annually renewable resource is biodegradable and will compost within around 6 weeks. Plates are safe to use in the microwave. Each pack contains 100 plates.
  • Plates are great for parties and picnics.
  • Each plate is made from waste materials from sugar cane production.
  • Plates will compost in a compost pile within 6 weeks.
  • Size: 9" in diameter.
  • Each pack contains 100 plates.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.