Zoro Homepage

Deep Groove Ball Bearing, 61824

  • Mfr # 61824

  • Zoro # G308281702


product price: $1,110.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Seal/Shield Type
None
Cage Material
Steel
Outside Dia.
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61824
Zoro #
G308281702
UPC #
644075196390
Country of Origin
Japan

Dimensions

Outside Dia.
150
Width
0.63 in

Details

Single Row/Double Row
Single Row
Bearing Type
Ball
Seal/Shield Type
None
Cage Material
Steel
Bearing Seal Type
Unsealed
Dynamic Load Capacity
29.1 kN
Ball Material
52100 Bearing Steel
Bore (mm)
120 mm
Dynamic Load Capacity (Lb.)
6542 lb
Max. RPM
4500 rpm
Static Load Capacity
32.5 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.