SOW Extension Cord, 10 AWG, Outdoor, 10/3, L6-30R, Rubber, L6-30P, 50 ft

  • Mfr # 1035

  • Zoro # G904925284


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOW
Location
Outdoor
Plug Configuration
L6-30P
Receptacle Configuration
L6-30R
Jacket Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035
Zoro #
G904925284
UPC #
754632010356
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SOW
Location
Outdoor
Plug Configuration
L6-30P
Receptacle Configuration
L6-30R
Jacket Material
Rubber
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
250V AC
Max. Amps
30A

Description

Cep 1035, 50 10/3, sow, rubber extension cord, 30a, 250v (nema l6-30) cep 1035 power cord provides power to your temporary spider boxes. cordset has federal specification grade plug and connectors. sow jacket resists oil and moisture. it is highly flexible and excellent abransion resistance. The length is 50'.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.