Shop All Leveling Mounts
Construction Metals
Construction Metals KM625 Mesh Screening; 6 in. x 25 ft.
Mfr # 741965
Zoro # G003998806
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Construction Metals
- MFR # 741965
- Zoro # G003998806
- UPC # 736223142691
- Country of Origin United States
- Category Leveling Mounts
Description
Features
- Kwik mesh Multi-use screening.
- Widely used for ventilation at new construction.
- Old vent or screen patch.
- Rodent & insect control.
- Tree trunk protection.
- Hobby use.
- 0.13 in. Galvanized expanded metal.
- Will not rust & roll.
- Size - 6 in. x 25 ft.
- Dimension - 5 x 5 x 6 in.
- Item Weight - 2.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx76mm (305812D)
- ARCHITECTURAL PRODUCTS BY OUTWATER 8 Ft Trim Fast Crown Molding Peel and Stick Ceiling Cornice, 4PK (TFM-49-A-4PK)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689 M54)
- LCN 4111-SCUSH LH AL MC Surface Closers (4111-SCUSH LH 689 MC)
- COMPONENT HARDWARE S/S Clad Zinc Die Cast Adj Hex Foot Inse (A10-0651-C)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A3L)
- J.W. WINCO GN41-50-M10-80-D3-SK Leveling Feet (41-50-M10-80-D3-SK)
- S & W Leveling Mount, Boltless, 5/8-11, 3 in Base (BNYLC3-T)
- LEVEL-IT Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSW-2N)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base, Height: 5.375 in (BSNYLB44-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 4in Base (BNYLA48-EL)
- Construction Metals Leveling Mounts