Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Constructor Constructor Cerberus Entry Hand Set Door Lock; Oil Rubbed Bronze CON-CER-ORB

Constructor Cerberus Entry Hand Set Door Lock; Oil Rubbed Bronze (Discontinued)

  • Mfr # CON-CER-ORB
  • Zoro # G604127001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CON-CER-ORB
Zoro #
G604127001
UPC #
840175103010
Country of Origin
China

Description

These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.

Features
  • Residential Use
Specifications
  • Finish: Oil Rubbed Bronze
  • Adjustable Latch to fit: 2 3/8"
  • Fits: 1 3/8"
  • Backsets: 2 3/4"
  • Included: All mounting
  • Dimension: 6" H x 17" W x 8" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.