Shop CONSTRUCTOR

Deadbolt Door Lock Set with Single Cylinder; Antique Bronze

  • Mfr # CON-DBT-AB-S

  • Zoro # G703700242


product price:  $30.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CON-DBT-AB-S
Zoro #
G703700242
UPC #
840175104079
Country of Origin
China

Description

These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.

Features
  • Matching Strike Plate Included
  • Residential Use
  • Single Cylinder
Specifications
  • Finish: Antique Bronze
  • Adjustable Latch to fit: 2 3/8"
  • Fits: 1 3/8"
  • Backsets: 2 3/4"
  • Thick doors: 1 3/4"
  • Included: All mounting
  • Dimension: 3" H x 7" W x 5" L
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.