Shop CONSTRUCTOR
Create Account
Prelude Dummy Right Lever Door Lock with Knob Handle Lockset; Satin Nickel
- Mfr # CON-PRE-SN-DM-R
- Zoro # G704127017
product price:Â
$
18.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CON-PRE-SN-DM-R
- Zoro #
- G704127017
- UPC #
- 840175100934
- Country of Origin
- China
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For closet doors with no latch bolt
- Residential Use
- Finish: Satin Nickel
- Fits: 1 3/8"
- Thick doors: 1 3/4"
- Included: All mounting
- Hand Type: Right
- Dimension: 3" H x 7.5" W x 4.5" L
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.