Zoro Homepage

Cable Entry Set, 19.6 mm. H x 70 mm. W x 81 mm. L, Polyamide

  • Mfr # 28602.4

  • Zoro # G5100162


product price: $20.35
/ea
Sold in multiples of 5 for $101.75

Key Features

Dimension
19.6 mm. H x 70 mm. W x 81 mm. L
Height
19.6 mm
Width
70 mm
Material
Polyamide
Length
81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28602.4
Zoro #
G5100162
UPC #
-
Country of Origin
Denmark

Dimensions

Dimension
19.6 mm. H x 70 mm. W x 81 mm. L
Height
19.6 mm
Width
70 mm
Length
81 mm

Details

Item
Cable Entry Set
Material
Polyamide

Description

Cable entry set, IP66, Consisting of: 1 x KDS-SR 1-4 BK, 1 x KDS-Inlay 4 BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.