Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
Fan Housing, 6.11 in. H x 7.38 in. W x 3.28 in. L, Aluminum, Steel, Stainless Steel
- Mfr # SCE-FA44-24VDC
- Zoro # G311164870
product price:
$
431.99
/ea
Free Shipping & Returns
Key Features
Dimension
6.11 in. H x 7.38 in. W x 3.28 in. L
Height
6.11 in
Width
7.38 in
Material
Aluminum, Steel, Stainless Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-FA44-24VDC
- Zoro #
- G311164870
- UPC #
- -
- Country of Origin
- United States
- Item
- Fan Housing
- Material
- Aluminum, Steel, Stainless Steel
- Color
- Gray
- Finish
- Powder Coated
- Notes
- For use with UL General purpose Type 1 applications; UL Listed Motor File # E137077 Mechatronics, E208866 PTI Pelko Motor; Motor w/ Thermal Protection
- Construction
- UL Listed Motor
- Application
- Description
- Assembly, Fan Housing (4in.) 24VDC
Dimensions
- Dimension
- 6.11 in. H x 7.38 in. W x 3.28 in. L
- Height
- 6.11 in
- Width
- 7.38 in
- Depth
- 3.28"
- Length
- 3.28 in
Description
- •Designed for use in enclosures that require cooling but have limited space. Consists of a washable aluminum filter, steel air plenum, removable stainless steel grille, single phase fan, and approximately 14 inch of lead wire. Grille has captivated thumbnuts for easy access to the filter from the outside. Fan is available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 VDC. Air plenum is ANSI-61 gray urethane polyester powder coated.
- •UL Listed Motor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.