Con-Tact Beaded Grip 5 ft. L X 18 in. W Taupe Non-Adhesive Shelf Liner

  • Mfr # 05F-C7K59-06

  • Zoro # G805303457


product price:  $4.25
/ea
Sold in multiples of 6 for $25.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05F-C7K59-06
Zoro #
G805303457
UPC #
790444004596
Country of Origin
China

Description

Con-Tact® Brand Beaded Grip brings durability to keep items in your drawers or on your shelves in place and protected. Beaded grip shelf liners are non-adhesive and washable so you can easily reposition and keep clean for another use. It is the perfect solution for the kitchen, bath, office, garage, or in craft projects. There is no peel away backing for the grip liners. You just measure the space, cut and put in place. Beaded grip shelf liners feature a woven design for durable non-slip cushioning. Con-Tact® Brand Beaded Grip liners are color-fast and hand washable. Their use is not recommended for lacquered or urethane surfaces. Con-Tact® Brand shelf liners continue to be the leader with the latest innovative quality materials and fashion-forward design in shelf liner products. Patterns and colors are coordinated between adhesive vinyl, non-adhesive vinyl with grip backing, non-adhesive grip and premium grip, and non-adhesive solid vinyl allowing mixing and matching of patterns and colors. Whatever the project covering shelves in a pantry, kitchen cabinets, or closet; lining drawers in the kitchen, bathroom, or bedroom; covering a counter or work space; lining the drawers of a toolbox; or tackling a creative craft project like covering a lamp shade or mirror frame Con-Tact® Brand has the quality, patterns, and colors to allow the creative you to shine. And as you can expect only from Con-Tact® Brand products, our new high quality Shelf and Storage liners lead the industry in quality and value. Whatever the room, whatever the surface, Con-Tact®Brand's got you covered.


  • • Ideal on shelves, drawers and counter tops to protect your surfaces against scratches and general wear and tear
  • • Great in the bathroom, kitchen, office, craft room or garage for your drawers or shelves where you wish to keep your items organized and in place
  • • Easy to apply: non-adhesive non-slip backing allows for simple measure and cut installation and is easy to re-position
  • • Easy to clean: wipe clean with damp cloth or sponge or hand wash with mild soap
  • • Cushions your items and protects your shelves and drawers
  • • Great alternative to update surfaces in rental units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.