Shop CONTAINER DRI II

Plus, 18" x 22" x 1 1/2", White, PK6

  • Mfr # COND13

  • Zoro # G5031945


product price:  $349.99
/pk 6, $58.33/ea
Free Shipping & Returns

Key Features

Width
22"
Length
18"
Material
Calcium Chloride Desiccant
Height
1 1/2"
Weight
27.44
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
COND13
Zoro #
G5031945
UPC #
848109002859
Country of Origin
United States

Dimensions

Width
22"
Length
18"
Height
1 1/2"

Details

Item
Container Dri II Plus,18x22x1-1/2",PK6
Material
Calcium Chloride Desiccant
Weight
27.44
Color
White
Product Type
Container Dri II Plus,18x22x1-1/2",PK6

Description

Container Dri II Plus,18x22x1-1/2 In.,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.