
10.625 in. Key Shape Design Stainless Steel Cabinet Bar Pull Handles
Mfr # WCCH861-10
Zoro # G915761987
product price: $13.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCCH861-10
Zoro #
G915761987
UPC #
617724352508
Country of Origin
China
Description
10-5/8in Key Shape Design Bar Pull Handle for Bathroom and Kitchen Cabinets. Solid Hard Aluminum Anodizing with Solid Stainless Steel Brushed Nickel Finish. Offers a modern touch to any style of cabinetry. 1inMounting screws included. 6-15/16 inch Key Shape Design avoids corrosion color fading and increase surface hardness. Features -Key Shape Design Stainless Steel Cabinet Bar Pull Handles Specifications - Hole to Hole Spacing: 10-1/16in - Overall Length: 10-5/8in - Projection: 1-3/8in - Handle Thickness: 3/8in - Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.