
30 in. Single Bowl Undermount Stainless Steel Kitchen Sink - 18 Gauge
Mfr # 18-960-D
Zoro # G015833720
product price:Â $197.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18-960-D
Zoro #
G015833720
UPC #
639385364966
Country of Origin
China
Description
This durable sink is crafted of stainless steel for a long-lasting look. The brushed nickel finish adds the perfect touch. This Single Bowl sink features a 10-inch deep bowl. Sound dampening pads and undercoated insulation provide noise reduction for a calmer kitchen. Undermount kitchen sinks are sleek and gorgeous. Kitchen sinks that undermount below the countertop are perfect for granite marble solid surface or engineered stone countertops. It also creates a smooth seamless look in your kitchen and make cleanup easy since they sit flush with the countertop and have no visible lip. Features -30-inch stainless steel undermount single bowl kitchen sink -Lift-out basket strainer included for maximum waste capacity -Crafted from high quality heavy duty 18 gauge with Certified T-304 stainless steel -Sound dampening pads and undercoated insulation for noise reduction -Stainless steel brushed nickel finish Specifications - Sink Type: Kitchen - Sink Style: Undermount - Sink Material: Stainless steel - Drain Opening Dimension: 3.5 inches - Model: 18-960-D - Shape: Rectangle - Bowl Depth: Over 9 Inches - Basin Depth: 18 - 24 Inch - Product Features: Includes Hardware - Style: Undermount - Sink Gauge: 18 - Assembly: Assembly Required - Sink Drain Location: Top Center - Width: 31 - 33' - Number of Basin: Single Basin - Finish: Stainless Steel Finish Nickel Finish Brushed & Silver Finish - Exterior Dimension: 30in. H x 18in. W x 10in. D - Interior Bowl Dimension: 28in. W x 16.125in. L x 10in. D - Dimension: 10in. H x 18in. W x 30in. L - Weight: 15 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.