Shop CONTEMPO LIVING
Create Account
WCLW-6 6 in. Rectangular Aluminum Anodizing Stainless Steel Brushed Nickel Kitchen Cabinet Handle
- Mfr # WCLW-6
- Zoro # G603689326
product price:Â
$
18.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCLW-6
- Zoro #
- G603689326
- UPC #
- 617724351389
- Country of Origin
- China
Description
The smooth clean lines give this stainless steel handle bar pull a sophisticated look. Universal design matches perfectly with any style of kitchen or bathroom cabinets yet easy to be installed.
Features- Solid Hard Aluminum Anodizing Cabinet Handle Bar Pull
- Made with High Quality Solid Hard Aluminum Anodizing
- 1" cabinet mounting screws included
- Finish: Stainless Steel Brushed Nickel
- Material: Aluminum Anodizing
- Hole to Hole Spacing: 4"
- Overall Length: 6"
- Projection: 1-1/4"
- Handle Thickness: 1/4"
- Width: 1"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.