
20 Ounce Stainless Steel Superior Leak-Proof Travel Mug in Pineberry
Mfr # 2190581
Zoro # G321740088
product price:Â $27.59
/eaKey Features
Color
Pink
Height
3 in
Width
5 in
Material
Stainless Steel
Length
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2190581
Zoro #
G321740088
UPC #
607869310204
Country of Origin
China
Dimensions
Height
3 in
Width
5 in
Length
8.5 in
Details
Item
Travel Mug
Color
Pink
Material
Stainless Steel
Description
The Contigo 20 Ounce Stainless Steel Superior Leak-Proof Travel Mug in Pineberry combines stylish design with exceptional functionality to keep your beverages hot or cold for hours. Crafted from durable stainless steel with double-wall vacuum insulation, this travel mug ensures optimal temperature retention and prevents spills with its advanced leak-proof lid. The vibrant pineberry pink color adds a touch of elegance, while the easy-to-use lid features a one-handed operation button for convenient sipping on the go. Perfect for busy commuters and travelers, this travel mug delivers both practicality and sophistication, making it an essential accessory for enjoying your favorite drinks wherever life takes you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.