Shop MEGACHEF
See all product information
Create Account
9.75 Inch Large Acacia Wood Salad Bowl
- Mfr # 750122152M
- Zoro # G022980356
product price:Â
$
27.79
/ea
Key Features
Overall Height
4 in
Color
Brown
Overall Width
9.75 in
Overall Length
9.75 in
Material
Acacia Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122152M
- Zoro #
- G022980356
- UPC #
- 840191210839
- Country of Origin
- China
Dimensions
- Overall Height
- 4 in
- Overall Width
- 9.75 in
- Overall Length
- 9.75 in
Details
- Item
- Wood Salad Bowl
- Color
- Brown
- Material
- Acacia Wood
Description
The MegaChef 9.75 Inch Acacia Wood Salad Bowl set brings natural beauty and functionality to your dining experience. Crafted from high-quality acacia wood, this elegantly designed bowl showcases the wood's rich, natural grain, making each piece unique. The compact yet spacious size is perfect for tossing and serving fresh salads, pasta dishes, or fruit. The smooth, deep design keeps ingredients neatly contained, ensuring a mess-free and stylish presentation for everyday meals or special gatherings. Built for durability and ease of use, this salad bowl set is a must-have for any kitchen. The sturdy acacia wood construction ensures long-lasting performance, while the smooth finish provides a comfortable grip for effortless serving. The smooth surface is gentle on utensils and easy to maintain-simply hand wash and occasionally treat with mineral oil to preserve its natural beauty. Whether you're hosting a dinner party or preparing a casual family meal, the MegaChef 9.75 Inch Acacia Wood Salad Bowl offers the perfect blend of elegance and practicality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.