Shop MR. COFFEE
See all product information
Create Account
Sip Savvy 4 Piece 15 Ounce Silicone Sleeve Glass Cup Set w/ Lid and Straw in Navy
- Mfr # 750123589M
- Zoro # G022980370
product price:Â
$
29.39
/ea
Key Features
Height
5.80 in
Width
3.50 in
Material
Glass
Length
3.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123589M
- Zoro #
- G022980370
- UPC #
- 085081704726
- Country of Origin
- China
Dimensions
- Height
- 5.80 in
- Width
- 3.50 in
- Length
- 3.50 in
Details
- Item
- Glass Cup Set
- Color
- Navy
- Material
- Glass
Description
Upgrade your beverage experience with the Mr. Coffee Sip Savvy 4 Piece 15 Ounce Glass Cup Set. Each cup features a durable, ribbed silicone sleeve that not only adds a modern touch of style but also provides a secure, comfortable grip. The 15-ounce capacity is perfect for enjoying coffee, tea, smoothies, or any cold beverage throughout the day. Designed with convenience in mind, these cups are made from high-quality glass that is dishwasher safe for easy cleanup. Whether you're sipping at home or on the go, the included travel lid is equipped with a rubber seal to help prevent spills and leaks. Each cup also comes with a reusable straw, making it an eco-friendly alternative to disposable drinkware. This versatile set is ideal for busy mornings, casual gatherings, or simply adding a touch of elegance to your everyday routine. With functionality and design combined, the Sip Savvy set is a smart and stylish choice for any beverage lover.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.