This item is Discontinued.

Contigo Contigo 6507578 20 oz Autoseal Black Stainless Steel West Loop Travel Mug BPA Free 6507578

Contigo 6507578 20 oz Autoseal Black Stainless Steel West Loop Travel Mug BPA Free (Discontinued)

  • Mfr # 6507578
  • Zoro # G603920238
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6507578
Zoro #
G603920238
UPC #
840276150265
Country of Origin
China

Description

It is an undeniable fact that home appliances make life comfortable. Browse our wide variety of hardware, electrical and electronic items keeping quality and reliability in mind. Our products are easy to use and make your everyday life much convenient and comfortable.

Features
  • 20 oz Autoseal Black Stainless Steel West Loop Travel Mug BPA Free
  • Designed to be reliable, durable and attractive
  • Ease of assembly, use and maintenance
Specifications
  • Color: Black
  • Material: Stainless Steel
  • Capacity: 20 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.