This item is Discontinued.

Contigo Vivacious Insulated Mug 16 oz. SSA100A01

Vivacious Insulated Mug 16 oz. (Discontinued)

  • Mfr # SSA100A01
  • Zoro # G4017469
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSA100A01
Zoro #
G4017469
UPC #
815150018795
Country of Origin
China

Dimensions

Size
16 oz
Diameter
3 23/64 in
Overall Height
7 1/4 in

Details

Item
Mug
Type
Insulated
Color
Vivacious
Material
Stainless Steel

Description

Mug, Material Stainless Steel, Color Vivacious, Overall Height 7 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.