Shop CONTINENTAL
See all product information
Create Account
1-1/2" X20" GRY VINTNER EPDM SS C+E
- Mfr # VNTL150-20CE
- Zoro # G716093218
product price:Â
$
956.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1 1/2 in
Hose Length
20 in
Hose Color
Gray
Temp. Range
-30 Degrees to 220 Degrees F
Hose Outside Dia.
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VNTL150-20CE
- Zoro #
- G716093218
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Hose Inside Dia.
- 1 1/2 in
- Hose Length
- 20 in
- Hose Outside Dia.
- 1.97 in
- Fitting Size
- 1-1/2 in x 1-1/2 in
- Bend Radius
- 6 in
Details
- Item
- Food Grade Transfer Hose Assembly
- Hose Color
- Gray
- Temp. Range
- -30 Degrees to 220 Degrees F
- Fitting Material
- Stainless Steel x Stainless Steel
- Hose Tube Material
- EPDM
- Max. Working Pressure @ 70 F
- 150 psi
- Vacuum Rating
- 27 in of Hg
- Hose Fitting B Material
- Stainless Steel
- Hose Fitting A Material
- Stainless Steel
- For Media Type
- Beverage
- Hose Fitting A Type
- C
- Hose Fitting B Type
- E
- Hose Reinforcement Material
- Spiral-Plied Fabric
- Safety Factor
- 4:1
Description
Food Grade Transfer Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 97/100 in, Hose Length 20 in, Hose Tube Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Spiral-Plied Fabric, Hose Color Gray, Vacuum Rating 27 in of Hg, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -30 Degrees to 220 Degrees F, Bend Radius 6 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.