Shop CONTINENTAL
See all product information
Create Account
1-1/4"X5' CLR/WHT 120# PVC FOOD SS C+E
- Mfr # NFW125-05CE
- Zoro # G916093704
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1 1/4 in
Hose Outside Dia.
1 11/20 in
Hose Tube Material
PVC
Fitting Material
Stainless Steel x Stainless Steel
Max. Working Pressure @ 70 F
99 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NFW125-05CE
- Zoro #
- G916093704
- UPC #
- -
- Country of Origin
- United States
- Item
- Food Grade Transfer Hose Assembly
- Hose Tube Material
- PVC
- Hose Color
- Clear/White
- Fitting Material
- Stainless Steel x Stainless Steel
- Max. Working Pressure @ 70 F
- 99 psi
- Vacuum Rating
- 29 in of Hg
- Temp. Range
- -15 Degrees to 158 Degrees F
- Hose Fitting B Material
- Stainless Steel
- Hose Reinforcement Material
- PVC
- For Media Type
- Dry Food, Wet Food
- Hose Fitting B Type
- E
- Hose Fitting A Type
- C
- Hose Fitting A Material
- Stainless Steel
- Safety Factor
- 3:1
Description
Food Grade Transfer Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 11/20 in, Hose Length 5 ft, Hose Tube Material PVC, Hose Reinforcement Type High-Density Rigid, Hose Reinforcement Material PVC, Hose Color Clear/White, Vacuum Rating 29 in of Hg, Max. Working Pressure @ 70 F 99 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Bend Radius 5 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.