Shop CONTINENTAL
See all product information
Create Account
1" X 15' GRN UHMW CHEM BULK
- Mfr # FAB100-15
- Zoro # G216093060
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1 in
Hose Length
15 ft
Hose Color
Green
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FAB100-15
- Zoro #
- G216093060
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Hose Inside Dia.
- 1 in
- Hose Length
- 15 ft
- Hose Outside Dia.
- 1 11/25 in
- Bend Radius
- 4 in
Details
- Item
- Bulk Chemical Transfer Hose
- Hose Color
- Green
- Temp. Range
- -40 Degrees to 212 Degrees F
- Hose Cover Material
- EPDM
- Hose Configuration
- Bulk Hose
- Max. Working Pressure @ 70 F
- 200 psi
- Hose Tube Material
- UHMW-PE
- Hose Reinforcement Material
- Synthetic Fabric
Description
Bulk Chemical Transfer Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 11/25 in, Hose Length 15 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Synthetic Fabric, Hose Color Green, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 4 in, Hose Configuration Bulk Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.